Apply to be a TradeMaster!
Main product image of 3" x 25' Class 1 Air Connector (UL Listed)
Magnifying glass
Hover image to zoom

3" x 25' Class 1 Air Connector (UL Listed)

SKU:
413UL-12
Rating:
(0)
Q&A:
(0)
3" x 25' Class 1 Air Connector (UL Listed)
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
This item is a 3" x 25' Class 1 Air Connector (UL Listed)

Features:
  • Ideal for bath fan exhaust ventilation applications
  • UL 181 class 1 certified marked and listed duct
  • Do not install in lengths greater than 14 feet
  • Maximum operating temperature of 250°F
  • Do not use for clothes dryer installations (use UL 2158A duct)

Specs

–
Length (Feet):

25'

Diameter (Inches):

3"

Product Type:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy