Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Flex Duct
Air Connectors
6" x 25' LamaFlex Duct (UL Listed)
Brand:
Lambro Industries
SKU:
416UL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
416UL has been discontinued
Discontinued September 30, 2026
This product was discontinued by the manufacturer.
This item replaces:
616UL, 516-LAMBRO
Direct Replacement:
6" x 25' Class 1 Air Connector (UL Listed)
Brand:
Lambro Industries
SKU:
416UL-6
(0)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
25' Length
6" Diameter
Description
–
6" x 25' LamaFlex Duct - UL Listed (400 Series - Aluminum/Polyester)
Specs
–
Length (Feet):
25'
Product Type:
Duct
Diameter (Inches):
6"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
RSK Series 6" Duct Round Backdraft Damper
SKU:
RSK6
Fantech
FR Series Round Inline Exhaust Fan, 6" Duct (280 CFM)
SKU:
FR150
Fantech
36" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU:
7-P36
DiversiTech
×
Video