Apply to be a TradeMaster!
Main product image of 4" x 5 Ft. Flexible Foil Bath Fan Exhaust Through-Wall Louvered Vent Kit (White)
Magnifying glass
Hover image to zoom

4" x 5 Ft. Flexible Foil Bath Fan Exhaust Through-Wall Louvered Vent Kit (White)

SKU:
480UL
Rating:
(1)
Q&A:
(0)
4" x 5 Ft. Flexible Foil Bath Fan Exhaust Through-Wall Louvered Vent Kit (White)
Magnifying glass
Hover image to zoom
$15.85 each
In Stock
In Stock
Get 25 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

The Lambro white plastic louvered bath fan exhaust vent kit featuring 4 inch x 8 foot UL 181 air connector is ideal for venting through the wall. This kit is used for bath fan exhaust and other general venting applications that require moist air and humidity from exiting the home. The multi flaps allows for maximum airflow while reducing back flow of exhaust air. The vent can be painted to match your home's trim color.


Features:

  • Retail box
  • Opening/closing flaps prevents outside elements from entering the vent
  • Flexible UL 181 Class 1 air connector
  • Foil flex duct has a maximum operating temperature of 250°F
  • UV inhibitor is used to help prevent the premature fading of vent
  • Recommended for bathroom fan exhaust venting
  • Not for use with clothes dryer venting

Includes:

  • (1) 4 inch white plastic louvered vent
  • (1) 4 inch x 11 inch aluminum snap lock tail pipe
  • (1) 4 inch x 8 foot UL 181 class 1 air connector
  • (1) 3 inch to 4 inch plastic increaser (optional)
  • (2) 4 inch metal spring clamps

Specs

–
Length (Feet):

5'

Product Type:

Wall Vent Kit

Diameter (Inches):

4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Worked perfectly
Rh
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy