Apply to be a TradeMaster!
Main product image of 4" x 8' Flexible Laminated Transition Duct
Magnifying glass
Hover image to zoom

4" x 8' Flexible Laminated Transition Duct

SKU:
498
Rating:
(0)
Q&A:
(0)
4" x 8' Flexible Laminated Transition Duct
Magnifying glass
Hover image to zoom
$8.28 each
In Stock
In Stock
Get 34 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter (Inches)
4" Diameter

Description

–

The Lambro foil flex 4-inch x 25-foot UL 2158A transition duct is ideal for venting an electric or gas clothes dryer to the wall pipe. Installation lengths cannot exceed 8' as per the UL standards for UL 2158A.


The transition duct is for new and replacement clothes dryer installations. The foil flex duct is highly flexible, allowing tight bends for easy installation. When installing the duct, you can cut it to length to allow for stretching for maximum airflow.


The duct manufacturing material is aluminum and polyester over a galvanized wire helix frame.


Please be sure to check local building codes before installation.


WARNING: Check your clothes dryer manufacturer's manual; installation of this duct may void the warranty.


Features:

  • Bulk pack
  • UL 2158A certified and listed duct (Not Marked)
  • Do not exhaust clothes dryer into the chimney, a wall, a ceiling, or a concealed space of a building
  • Installation from clothes dryer exhaust outlet to the wall pipe to the outside
  • Installations lengths of 8' or less
  • Cut duct to length as needed using wire cutters and a knife or scissor
  • For use with electric or gas clothes dryers
  • Flame-resistant
  • Maximum operating temperature of 257 degrees Fahrenheit
  • No elbows needed - tight bend radius
  • Installation clamps (not included)

Specs

–
Length (Feet):

8'

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy