Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Foil Dryer Transition Duct Kit w/ Metal Spring Clamp
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Foil Dryer Transition Duct Kit w/ Metal Spring Clamp

SKU:
498PTC-R
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Foil Dryer Transition Duct Kit w/ Metal Spring Clamp
Magnifying glass
Hover image to zoom
498PTC-R has been discontinued
Discontinued July 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4" x 8'
Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
The Lambro foil flex 4 inch x 8 foot UL 2158A clothes dryer transition duct is ideal for venting a clothes dryer to the outside. This kit is used for clothes dryer exhaust venting applications that require moist air and humidity from exiting the home.

Specs

–
Size:

4" x 8'

Length (Feet):

8'

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm