Shop Resideo Sale
Main product image of 10" Aluminum Wall Exhaust Hood Vent w/ Spring Damper & Screen, 3" Pipe (20-Gauge)
Magnifying glass
Hover image to zoom

10" Aluminum Wall Exhaust Hood Vent w/ Spring Damper & Screen, 3" Pipe (20-Gauge)

SKU:
587S
Rating:
(0)
Q&A:
(0)
10" Aluminum Wall Exhaust Hood Vent w/ Spring Damper & Screen, 3" Pipe (20-Gauge)
Magnifying glass
Hover image to zoom
$66.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Features:
  • Features an opening containing the screen with a net-free area of 32 square inches
  • 3-inch pipe for through-the-wall installation
  • Spring-controlled opening and closing damper stays closed when not in use
  • Damper and screen prevents outside elements from entering the vent
  • Made of 20 gauge aluminum for durability and will not rust to maintain longevity

Specs

–
Material:

Aluminum

Size:

10"

Color:

Aluminum

Product Type:

Vent

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy