Apply to be a TradeMaster!
Main product image of 3" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom

3" Louvered Air Intake Vent (White)

SKU:
603W
Rating:
(6)
Q&A:
(0)
3" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom
$4.55 each
BOX UP & SAVE 10%
$24.60 box of 6
$4.10 each
In Stock
In Stock
Get 98 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Note: Size shown indicates the Duct Size of this product.


Center Hole Distance: 5.48"

Width: 6.5"


Includes:

  • 1 - louvered air intake vent

The Lambro 3-inch white plastic fresh air intake vent (rain guard) is a low profile design that blends well when used in soffit installations. The removable rain guard allows for easy cleaning when necessary, check the vent periodically.


Specs

–
Product Type:

Vent

Size:

3"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

Everything was great
Max
Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product-highly recommend!

I ordered 6 of these and replaced the 6 under soffit exhaust fan vent covers that were deteriorating due to the hot weather. They were very easy to install/replace by myself and didn't require any assistance from my wife or children. It only took about 2 hours to install/replace all six of them, with the majority of the time spent moving the ladder. They are exactly as described and very reasonably priced. OUTSTANDING PRODUCT AND EXCEPTIONAL SERVICE BY SUPPLY HOUSE!
Doc
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very kind support staff

I purchased a product that was not what I needed and called Supply House and the support staff walked me through what was actually needed to fix a vent. Very kind and very helpful.
Southern Lady
Travelers Rest, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fit

as described and perfect replacements for our broken ones.
Pam
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

These louvered vents worked great. Made well.
Lee
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fir

Replaced an intake vent cover that had melted onto our siding.
Jes
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy