Apply to be a TradeMaster!
Main product image of 4" Mini Louvered Air Intake Vent (Brown)
Magnifying glass
Hover image to zoom

4" Mini Louvered Air Intake Vent (Brown)

SKU:
604B-ML-NC
Rating:
(0)
Q&A:
(0)
4" Mini Louvered Air Intake Vent (Brown)
Magnifying glass
Hover image to zoom
$5.51 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

The Lambro 4-inch brown plastic fresh air intake vent (mini louver) replaces traditional "rain guard" intakes in today's market. Its low-profile design blends well in soffit installations.


You can use the fresh air intake vent for new and replacement installations. The vent frame comes with four screw holes to secure the vent and a caulk-friendly frame for completing the installation. The vent features a removable screen, which enables easy inspection and cleaning. Make sure to check the inside of the vent regularly to prevent the build-up of outside elements, such as leaves and debris.

The vent's manufacturing material is polymer resin with a UV additive to prevent premature fading caused by sunlight. You need to prep the vent before painting it; plastic paint is recommended for effectively painting it.



Features & Benefits:

  • Bulk pack
  • For new or replacement vent installations
  • Removable screen allows for easy cleaning
  • Soffit or wall installations
  • Accessible screw installation holes - caulk-friendly frame
  • Made of polymer resin material
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped before painting - plastic paint recommended
  • Recommended when fresh air is needed inside the home
  • Not for use with clothes dryer venting
  • Installation screws (not included)

Specs

–
Size:

4"

Color:

Brown

Material:

Plastic

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy