Apply to be a TradeMaster!
Main product image of 4" Black Mini Louvered Plastic Fresh Air Intake Vent, Flush Mount
Magnifying glass
Hover image to zoom

4" Black Mini Louvered Plastic Fresh Air Intake Vent, Flush Mount

SKU:
604BL-ML-NC
Rating:
(0)
Q&A:
(0)
4" Black Mini Louvered Plastic Fresh Air Intake Vent, Flush Mount
Magnifying glass
Hover image to zoom
$5.48 each
In Stock
In Stock
Get 18 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Features:
  • Soffit or wall installations
  • Removable fixed mini louvered grille allows for easy cleaning
  • UV inhibitor used to help prevent the premature fading of vent
  • Recommended to assist in bringing fresh air inside or exhaust air from the home
  • Flush mount back to mount over irregular holes

Specs

–
Size:

4"

Material:

Plastic

Color:

Black

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy