Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Wall Vents
3" White Plastic Fixed Louver Vent w/ 3" Pipe
Brand:
Lambro Industries
SKU:
673W
Rating:
(1)
Q&A:
(0)
Hover image to zoom
673W has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3" White Plastic Mini Louver Vent w/ 3" Pipe
Brand:
Lambro Industries
SKU:
673W-ML
(0)
Out of Stock
Get it
Tue, Nov 3 - Tue, Nov 10
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3"
Plastic
White
Description
–
Note: Size shown indicates the Duct Size of this product.
3" White Plastic Fixed Louver Vent w/ 3" Pipe
Specs
–
Product Type:
Vent
Size:
3"
Material:
Plastic
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
SKU:
701-LAMBRO
Lambro Industries
Panasonic WhisperValue 4" Oval to 3" Round Duct Adapter, FV-VS43R
SKU:
FV-VS43R
Panasonic
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this product again
Very good quality and a very fair price
Mr.Chips
Norwalk, Ohio
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video