Apply to be a TradeMaster!
Main product image of 4" White Plastic Fixed Louver Vent w/ 3" Pipe
Magnifying glass
Hover image to zoom

4" White Plastic Fixed Louver Vent w/ 3" Pipe

SKU:
674W
Rating:
(1)
Q&A:
(0)
4" White Plastic Fixed Louver Vent w/ 3" Pipe
Magnifying glass
Hover image to zoom
$6.65 each
BOX UP & SAVE 11%
$47.20 box of 8
$5.90 each
In Stock
In Stock
Get 20 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

Note: Size shown indicates the Duct Size of this product.

4" White Plastic Fixed Louver Vent w/ 3" Pipe

Specs

Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Fit

Found these vents at SupplyHouse.com to replace existing vents on my 13 year old home. Exact match all these years later. Easy install.
FW
Richmond, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy