Apply to be a TradeMaster!
Main product image of 4" White Plastic Wall Exhaust Hood Vent w/ J-Channel, Spring Damper, Removable Screen, 11" Pipe
Magnifying glass
Hover image to zoom

4" White Plastic Wall Exhaust Hood Vent w/ J-Channel, Spring Damper, Removable Screen, 11" Pipe

SKU:
EC-224W-JC
Rating:
(0)
Q&A:
(0)
4" White Plastic Wall Exhaust Hood Vent w/ J-Channel, Spring Damper, Removable Screen, 11" Pipe
Magnifying glass
Hover image to zoom
$20.37 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Features:

  • J-channel design- multiple locking positions: .75-inch, 1.00-inch, 1.25-inch
  • 11-inch length pipe for through-the-wall installation
  • Designed for maximum airflow - Screened opening with a net free area of 13.3 sq in.
  • Spring-controlled damper prevents outside elements from entering the vent when not in use
  • Removable screen prevents outside elements from entering the vent and allows for easy cleaning

Specs

–
Color:

White

Size:

4"

Material:

Plastic

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy