Apply to be a TradeMaster!
Main product image of 6" Paint-Grade Steel Galvanized Wall Exhaust Hood Vent w/ Spring Damper, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom

6" Paint-Grade Steel Galvanized Wall Exhaust Hood Vent w/ Spring Damper, 11" Pipe (26 Gauge)

SKU:
EC-3460G-11-PG
Rating:
(0)
Q&A:
(0)
6" Paint-Grade Steel Galvanized Wall Exhaust Hood Vent w/ Spring Damper, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom
$16.11 each
In Stock
In Stock
Get 61 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Paint-Grade Steel
Product Highlight: Color
Gray

Description

Features:
  • Paint grade steel has a matte gray finish and is ready to paint
  • Made of 26 gauge paint grade steel for durability and to maintain longevity
  • 11-inch pipe for through-the-wall installation
  • Opening and closing back draft damper stays closed when not in use
  • Damper prevents outside elements from entering the vent

Specs

Material:

Paint-Grade Steel

Product Type:

Vent

Color:

Gray

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy