Apply to be a TradeMaster!
Main product image of 6" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper & Wire Mesh Screen, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom

6" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper & Wire Mesh Screen, 11" Pipe (26 Gauge)

Brand:
Lambro Industries
SKU:
EC-3460GMS-11-PG
Rating:
(1)
Q&A:
(0)
6" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper & Wire Mesh Screen, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom
$19.35 each
In Stock
In Stock
Get 373 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Paint-Grade Steel
Product Highlight: Color
Gray

Description

–
Features:
  • Paint grade steel has a matte gray finish and is ready to paint
  • Made of 26 gauge paint grade steel for durability and to maintain longevity
  • 11-inch pipe for through-the-wall installation
  • Opening and closing back draft damper stays closed when not in use
  • 1/4" openings wire mesh screen prevents critters from entering the home through the vent

Specs

–
Product Type:

Vent

Size:

6"

Color:

Gray

Material:

Paint-Grade Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

ALways Happy with the quick arrival of products

Heavy Built Quality Product!
Louis
WNY
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy