Apply to be a TradeMaster!
Main product image of T-900NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x FNPT)
Magnifying glass
Hover image to zoom

T-900NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x FNPT)

SKU:
101-524NL
Rating:
(0)
Q&A:
(0)
T-900NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x FNPT)
Magnifying glass
Hover image to zoom
$45.73 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
No lead forged brass mini-ball valve, with Dacromet® coated steel handle has vinyl cover. Configurations and Sizes: MNPT x FNPT, 1/8”- 1”.

Features:
  • Third party certified no lead, ANSI/NSF 61-G, NSF
  • Saturated Steam (WSP): 150 PSI
  • Cold Working Pressure (CWP): 600 PSI (1/8”- 3/4”); 500 PSI (1”)
  • Threaded end connections comply with ANSI/ASME B1.20.1
  • CSA Certified for use with natural, manufactured, mixed, liquid petroleum, and LP gas/air mixtures: ASME B16.44 up to 5 PSI, (1/2”- 1”)

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy