Apply to be a TradeMaster!
Main product image of T1002CC 3/4" Forged Brass Full Port Ball Valve w/ Cap & Chain
Magnifying glass
Hover image to zoom

T1002CC 3/4" Forged Brass Full Port Ball Valve w/ Cap & Chain

Brand:
Legend Valve
SKU:
101-570
Rating:
(0)
Q&A:
(0)
T1002CC 3/4" Forged Brass Full Port Ball Valve w/ Cap & Chain
Magnifying glass
Hover image to zoom
$29.58 each
In Stock
In Stock
Get 12 Tue, Oct 13
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Traditional forged brass full port ball valve, 3/4" FNPT x 3/4" GHT. Garden hose includes GHT cap with gasket and tethered to valve end.

Features:
  • Saturated Steam (WSP): not recommended for steam applications.
  • Cold Working Pressure (CWP): 600 PSI*
  • Threaded end connections comply with ANSI/ASME B1.20.1
  • Garden hose end connections comply with ANSI/ASME B1.20.7

Specs

–
Material:

Brass

Size:

3/4"

Handle Style:

Lever

Connection Method:

Threaded

Connection Type:

FNPT x Male Hose

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy