Apply to be a TradeMaster!
Main product image of T-2005NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x PEX Crimp)
Magnifying glass
Hover image to zoom

T-2005NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x PEX Crimp)

SKU:
101-591NL
Rating:
(0)
Q&A:
(0)
T-2005NL 3/4" Forged Brass Ball Valve w/ Lever Handle, Lead Free (MNPT x PEX Crimp)
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x PEX Crimp Connection
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–

3/4" T-2005NL No Lead, DZR Forged Brass MNPT x PEX Ball Valve


Specifications:

  • Ratings:: 400 CWP (Exceeds the pressure rating of PEX)
  • Max Temp 250°F
  • Size:3/4"
  • Configuration: PEX (F1807) x MNPT

Specs

–
Handle Style:

Lever

Lead Free:

Yes

Size:

3/4"

Port Type:

Standard Port

Connection Type:

MNPT x PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy