Apply to be a TradeMaster!
Main product image of 1/2" S-1001T Forged Brass Full Port Ball Valve, T-Handle (Sweat x Sweat)
Magnifying glass
Hover image to zoom

1/2" S-1001T Forged Brass Full Port Ball Valve, T-Handle (Sweat x Sweat)

SKU:
101-633
Rating:
(2)
Q&A:
(0)
1/2" S-1001T Forged Brass Full Port Ball Valve, T-Handle (Sweat x Sweat)
Magnifying glass
Hover image to zoom
$8.06 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The 1001 Series Full Port Ball Valves are Maintenance-Free because the stem seals with two Viton® O-rings instead of the traditional gland follower or packing gland design. No call backs are necessary to tighten a packing nut. The bottom loaded stem is blowout proof and includes a PTFE thrust washer that reduces friction and makes for easier actuation. The valve body, end adaptor and cavity ball are forged brass for lighter weight and greater durability, resulting in less torque necessary to actuate the valve and longer life for the seats. The steel handle is Dacromet® coated and will not corrode in aggressive environments. Every valve is manufactured to precise tolerances in a completely automated ISO certified factory and 100% pressure tested. The 1001 Series of ball valves are offered in a variety of configurations for residential, commercial and industrial applications. The T/S-1001 is constructed of UNS C37700 forged brass. The T/S-1001NL is constructed of no lead binary brass alloy.

Maintenance-free, dual Viton® O-ring stem design, lighter weight and durable forged traditional brass body, blow-out proof stem, PTFE seats for improved wear. Coated cast aluminum tee handle that is light weight and compact in size.

Specs

–
Material:

Brass

Size:

1/2"

Handle Style:

T-Handle

Connection Method:

Sweat

Connection Type:

C x C

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Excellent service
G&G
Brooklyn,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Could not find this specific type of ball valve anywhere else. The quick delivery was awesome!
Ronnie
Brppmall PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy