Apply to be a TradeMaster!
Main product image of T-521 1/2" MNPT Brass Boiler Drain Valve, Lead Free
Magnifying glass
Hover image to zoom

T-521 1/2" MNPT Brass Boiler Drain Valve, Lead Free

SKU:
107-143NL
Rating:
(4)
Q&A:
(0)
T-521 1/2" MNPT Brass Boiler Drain Valve, Lead Free
Magnifying glass
Hover image to zoom
$12.29 each
In Stock
In Stock
Get 236 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

Valve Construction:

1 piece

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Material:

Brass

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I buy often

Quality item
LRL
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It would be great if they last 35-40 plus years like the valves they're replacing. They look and feel solid. I'll have to check the insides in a few years and see.
MikeO
Vineland, NJ
2 years ago
Was this review helpful to you?

I buy this product again and again

Good quality
Freddy Mercury
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

They are imports but are better quality than the Bluefins I originally ordered.I can not give them a 5 since I do not know the longevity of them.
pjs
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy