Shop Resideo Sale
Main product image of 3/4" MPT Boiler Drain, Male Threaded (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MPT Boiler Drain, Male Threaded (Lead Free)

Brand:
Bluefin
SKU:
BDM075
Rating:
(31)
Q&A:
(1)
3/4" MPT Boiler Drain, Male Threaded (Lead Free)
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 11%
$61.80 box of 10
$6.18 each
In Stock
In Stock
Get 8,872 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Lead Free
Yes

Description

–
3/4" MPT Boiler Drain, Male Threaded (Lead Free)

Features:
  • Forged Brass Body–enhances the drain valve’s durability and longevity.
  • Lead Free–Meets cUPC,NSF/ANSI61,and NSF372/ANSI372 standards for safe use in commercial and residential lead-free drinking water systems.

Specs

–
Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

MNPT x Male Hose

Inlet Type:

MNPT

Outlet Type:

Male Hose

Lead Free:

Yes

Material:

Brass

Finish:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Lead Free
Material
MNPT x Male Hose
Yes
Brass
MNPT x Male Hose
Yes
Brass

You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

4.35 out of 31 reviews
87% would recommend this product
4.35
out of 31 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
19%
3 star
3%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Will buy these when I need more

Well built and good price
VS

Most Liked Negative Review

so you want to burn your money...

I recently bought about $300 in Bluefin NPT brass fittings to supply a tankless water heater. For the last three weeks, I have started every day by finding a leak and taking the supply assembly off, tightening fittings to the point of breaking, and still they leak. I used TFE paste to lubricate and seal the joints. Every one eventually failed. Finally I found something that worked: anaerobic threadsealant. I took the entire assembly apart, cleaned off the tfe with acetone and applied the anaerobic threadsealant. Four days in, not a drop. When I took the assembly apart, I looked at the Bluefin fittings with a more critical eye and found that most of the parts I received had flaws in the threads: nicks, dings, etc. If you're considering saving some money by buying Bluefin fittings, consider the added expense of a bottle of Permabond LH050. Or you'll spend the rest of your life chasing leaks.
Showing 1-10 of 31 reviews

I would buy this product again

I use them on my campground
Don't have one
Hadley NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Off My Buy Again List

Installed this drain valve and for two years all was fine until yesterday when it began to leak at the threaded high pressure end. Thinking the tape and thread seal was bad, I retaped and sealed which continued to leak. I replaced it with a Watts valve, and all is back to no leaks.
drome
Salisbury MA
1 years ago
Was this review helpful to you?

i would like to buy

product was good
budget
gadsden
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garbage

The drains are made with very low quality brass. I put one in and 3 months later I got a call that it was leaking. When I arrived I saw the drain was spaying from the seams. As I took the drain out it completely split in half. Would not recommended
SJL
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass no lead boiler drains (40)

Haven't used yet as they are for an upcoming project. Seem like great quality for half the price of the Orange or Blue Big Box stores. Supply House had a large selection with large quantities available. Supply House is convenient and ships quick. Thanks
Berts Boat
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

It was easy to buy and the package arrived on time. Thanks
Steve
Vineland, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adequate

Blue fin products have been adequate in my past experience and seem more available from Supply House Apollo and Nibco seem of better quality but cost more. They all degrade from age and poor water quality so get what's available and in your budget.
Plumbski
Mt Arlington NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products and service

I can always rely on Supply House for their speedy delivery and the quality of their products. Never had a problem with anything I got from them. Will always buy from them.
Anthony
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Washing machine valve

I use these for washing machine replacement valves. They are lead free and a great fit.
A-Pro Plumbing
Quitman Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable with quality

Works good for any Plumbing application
Drip Drop Plumbing MN
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this valve be used for gas? was going to use it on 55 gallon drum of gas.

Asked by yoogie 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its intended application is water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy