Apply to be a TradeMaster!
Main product image of T533 3/4" Brass No Kink Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

T533 3/4" Brass No Kink Hose Bibb (Lead Free)

SKU:
107-204NL
Rating:
(0)
Q&A:
(0)
T533 3/4" Brass No Kink Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$9.92 each
In Stock
In Stock
Get 9 Tue, Oct 6
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Size
3/4"
Product Highlight: Material
Brass, Forged Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Lead Free
Yes

Description

–

T533 3/4" Brass No Kink Hose Bibb (Lead Free)

Specs

–
Valve Construction:

1 piece

Handle Style:

Lever

Size:

3/4"

Material:

Brass

Forged Brass

Inlet Type:

MNPT

Inlet Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy