Apply to be a TradeMaster!
Main product image of T-459CP 3/4" Commercial Ball Valve Sillcock w/ Softouch Hand & Key (Chrome Brass)
Magnifying glass
Hover image to zoom

T-459CP 3/4" Commercial Ball Valve Sillcock w/ Softouch Hand & Key (Chrome Brass)

SKU:
107-452
Rating:
(3)
Q&A:
(0)
T-459CP 3/4" Commercial Ball Valve Sillcock w/ Softouch Hand & Key (Chrome Brass)
Magnifying glass
Hover image to zoom
$28.53 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Specs

–
Finish:

Chrome

Size:

3/4"

Connection Method:

Threaded

Inlet Type:

FNPT

Material:

Brass

Max Pressure (PSI):

125

Max Operating Temp:

180°F

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX EP Tee
SKU: Q4757575
Uponor (Wirsbo)

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

High Quality, Great Value

This is a super high quality hose bibb for the cost. It is obviously not frost free so for anyone in a cold climate, consider a different option. But for coastal GA where I'm located, this is a huge step up from the typical bibb my competitors are installing
Big Splash Plumbing
SSI, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality looks nice

Customer was very happy with liked the look of it
Charplum
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best Sillcock I've found so far

Not sure why there are not more quarter turn ball valve Sillcocks. The others didn't have this nice finish and all came with various lengths behind the hose bib, which made it difficult to get installed perfectly. This one simply takes a 3/4 threaded male connection and you can set the length to whatever works for you. The action is smooth and it seems like it's built well. Time will tell.
Rob
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy