| Size: | 3/4" x 1/2" |
|---|---|
| Application: | Heating |
| Lead Free: | Yes |
| Material: | Brass |
| Thread Type: | Female Male |
| Connection Type: | Threaded |
Hi John. It is tapered and will not work with NPSM threads.
Yes it is, 1/8" Fip thread inside Sent from my iPhone
Yes it is...
yes it is. Joel Krueger Krueger Construction, LLC Commercial General Contractor Lic G117661 1008 King Mountain Dr. Summerville, SC 29483
Yes, this is approved for potable water applications and is lead free.
Unfortunately no, Cello does not offer a fitting in the size requested. Bushings are typically reducer fittings, so it would have to be two different sizes on either end of the connection.