Apply to be a TradeMaster!
Main product image of T-443NL, 1" Flare x 3/4" FNPT Forged Brass Ball-Type Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-443NL, 1" Flare x 3/4" FNPT Forged Brass Ball-Type Meter Valve (Lead Free)

SKU:
111-124NL
Rating:
(3)
Q&A:
(0)
T-443NL, 1" Flare x 3/4" FNPT Forged Brass Ball-Type Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom
$53.89 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Inlet Type
Flare
Product Highlight: Outlet Type
FNPT
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 3/4"

Inlet Type:

Flare

Outlet Type:

FNPT

Connection Type:

FNPT x Flare

Material:

Brass

Lead Free:

Yes

Type:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T-443NL, 3/4" Flare x FNPT Forged Brass Ball-Type Meter Valve (Lead Free)
SKU: 111-123NL
Legend Valve

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Water Service Valve

Valve was used to replace the valve before the water meter. It's of a good quality and installed with no problems. Has a nice tee handle, and standard threads on the flare nut side of valve, so that I did not have to re-flare the old water service pipe (I was able to reuse the existing flare nut with this new valve). Saved time and possible damage to existing water service.
Steve S.
Milwaukee, Wisconsin
1 years ago
Was this review helpful to you?

Excellent Product

I am very pleased with SupplyHouse. They had great prices and an excellent product. I bought a quarter turn water supply shut off valve. It is installed and does the job well. It is well made, shipped even faster than was quoted. Their communication was great also.
Dennis
Omaha, Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve, very easy to install.

Would buy again
EL PLOMERO
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy