Shop Resideo Sale
Main product image of T-443NL, 3/4" Flare x FNPT Forged Brass Ball-Type Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-443NL, 3/4" Flare x FNPT Forged Brass Ball-Type Meter Valve (Lead Free)

SKU:
111-123NL
Rating:
(3)
Q&A:
(0)
T-443NL, 3/4" Flare x FNPT Forged Brass Ball-Type Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom
$48.34 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Flare
Product Highlight: Outlet Type
FNPT
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Inlet Type:

Flare

Outlet Type:

FNPT

Connection Type:

FNPT x Flare

Material:

Brass

Lead Free:

Yes

Type:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice Quality

This is a well made valve I purchased for the main water shut off before the meter. I'm sure this is the last valve for the next 50 years at least.
Mr.X
Syracuse, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

This is a valve to replace my main inside shutoff. I had trouble finding a valve to replace the existing one as it needed to be a flare fitting on the incoming side. Very pleased to fine a valve that fits but it is an improvement over the previous washered type.
Buzzy
Independence, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Valve

Decided to upgrade to a 1/4 turn meter valve after the previous valve's stem snapped internally (same manufacturer). Works well so far!
Teh1337rt
Sunbury, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy