Apply to be a TradeMaster!
Main product image of 2" Sump Pump Swing Check Valve
Magnifying glass
Hover image to zoom

2" Sump Pump Swing Check Valve

SKU:
203-228
Rating:
(2)
Q&A:
(0)
2" Sump Pump Swing Check Valve
Magnifying glass
Hover image to zoom
$42.78 each
In Stock
In Stock
Get 6 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replacement

Nice to be able to buy the same product as installed in my home so I don't have to do modifications to a new unit. Nice product, good price, great service!
Sam
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price / Fast Delivery / Easy to Install

Supply House has good prices, does an excellent job of communicating delivery updtes and provides good products at a fair price.
JL
Brookevile, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy