Apply to be a TradeMaster!
Main product image of 3/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)

SKU:
301-104PNL
Rating:
(9)
Q&A:
(0)
3/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
Magnifying glass
Hover image to zoom
$23.85 each
In Stock
In Stock
Get 1,061 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection

Description

–
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law (111-380).

Made to reduce stray current and galvanic corrosion where two dissimilar metals are joined. Self-aligning, non-conductive elastomer gasket and thermoplastic insert create a positive seal and complete isolation between the tubing and piping ends.

With high-strength, galvanized forged steel construct, the P-571NL is intended for both residential and commercial applications.

Manufactured for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended for use with this product.

Specs

–
Material:

Copper

Size:

3/4"

Product Type:

Dielectric Union

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Good product and fast shipment

I used these on a water heater install and they fit as expected.
Mike
Central Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fitting

time saver
E
Beverly,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver

We have been using Propress fittings for about 2 years now. Our water heater replacement time has dropped significantly. We can swap out a unit in less than an hour. When we sweat one in we average almost 2 hours. Great fitting.
Hot n cold
Bethalto IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old school

Fitting works perfect for old galvanized to copper transition, easy installation
PT
Upland CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

We have used a lot of these unions to install water heaters. With propress fittings we are installing a water heater in less time. Saves money on labor.
Hot n cold
Bethalto IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Time Saver

I've Used These For Water Heater Installs For A Long Time Now. Never Had An Issue.
Nate G
Monroe, MI
4 years ago
Was this review helpful to you?

I didn't know there was a no ring.

I didn't realize that the top side of the brass fitting that goes against the washer is screwed on and has a small o-ring on it. I had one that kept leaking that I thought was bad and couldn't figure out what was wrong with it. When I replaced it I could see that it was slightly unscrewed and then I discovered the o-ring. There could be a better design for these.
Frosty
UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver, Great product

When we replace a water heater with propress fittings we are usually done in 1 hour and 10 minutes. Propress is a little more money but as the saying goes, TIME IS MONEY..
Hot and Cold
Bethalto, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

De-electric union

Great product, great value, and a very quick delivery from Supply House. Thank you.
Hvac Guys
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy