Apply to be a TradeMaster!
Main product image of 1" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom

1" x 3/4" Bronze Monoflo Tee

SKU:
302-205
Rating:
(2)
Q&A:
(0)
1" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom
$12.78 each
In Stock
In Stock
Get 112 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Bronze

Specs

–
Size:

1" x 3/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from them again.

The fittings for my hot water heating piping was ordered one day and I received it the next day. Really impressed with the service.
Woody
Wooster, Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved the issue at hand

Ran new hydronic heat lines and needed scoop tees. These fit the bill and were at my door within a day
Chris
Tolland county, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy