Apply to be a TradeMaster!
Main product image of 1-1/4" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom

1-1/4" x 3/4" Bronze Monoflo Tee

SKU:
302-207
Rating:
(3)
Q&A:
(1)
1-1/4" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom
$15.14 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 3/4"
Product Highlight: Material
Bronze

Specs

–
Size:

1-1/4" x 3/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Copper 90° Elbow
SKU: 31306-ELKHART
Elkhart

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

BE WARNED!!! NOT A VENTURI TEE!

This tee is a diverter tee not a true monoflo tee with a cone venturi. It has a brass wedge baffle across the top just passed the throat of the 1/2" branch. It is not uni-directional it can only be installed on the feed side of the line. It is NOT an alternative to the B&G copper Monoflo tee. That has a flow reducing cone that is uni-directional and works on the Venturi priciple.
Master PLumber
Maryland
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job it is designed to do!

If you are adding a kick-space heater or a cast iron radiator onto an existing zone of heat in an area with limited or no wall space for baseboard the monoflo tee is essential.
John the Plumber
Nantucket Mass
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comparison to Bell & Gossett Monoflo T's

These Legend brand tees have an internal diverter to direct some flow, either toward or from the heat emitter (depending upon the tee's orientation). B&G monoflo tees have a venture affair inside the tee: [@] Either design should work OK, but I prefer the B&G design. I think the venuri should provide less pressure drop along the main axis of the tee.
dcriner
Illinois
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: when would someone use this tee verses a CCC lightweight tee for $1.50?

Asked by miki 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tee would be needed in systems with monoflo pipe designs.

Was this review helpful to you?
- jc

Mono-flo or one pipe hydronic heating systems were first commercially introduced by Bell & Grossett in the 20's or 30's. They are one of the simplest heating systems developed. The Mono-Flo tee has a partial restriction along the main direction of the tee. This restriction provides the pressure to move heating fluid into the branch line servicing a baseboard unit or radiator. The rest of the fluid flows on through on the main line. After flowing through the radiator the fluid is returned to the main line through another tee and onto the next in the system. The entire main line is one continuous loop both supplying heated fluid from and returning to the heat generator (boiler). Bell & Grossett's web site explains all of this.

Was this review helpful to you?
- woodman

this tee splits the flow thru the 3/4 inlet up the 1/2 and 3/4 outlet...it is MONO (single) FLO (direction) for baseboard heat systems. it has a vane cast inside the tee. be sure and check direction when installing mark plum

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy