Apply to be a TradeMaster!
Main product image of 2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)

SKU:
313-208NL
Rating:
(1)
Q&A:
(0)
2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$109.35 each
In Stock
In Stock
Get 59 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Pack Joint (CTS) x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-408 2" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Product Description

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
  • Designed and manufactured for the repair of, or new underground water service applications only.

Specs

–
Size:

2"

Connection Type:

Pack Joint (CTS) x MNPT

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as described shipped quickly

Very good product. Glad they had it as it could not be found local. Fast shipping
Dan
Spartanburg,SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy