Apply to be a TradeMaster!
Main product image of 1" x 3/4" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" x 3/4" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)

SKU:
313-280NL
Rating:
(0)
Q&A:
(0)
1" x 3/4" Pack Joint (CTS) x FNPT Coupling - T-4305NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$37.68 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-405 1" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Specs

–
Size:

1" x 3/4"

Connection Type:

Pack Joint (CTS) x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-205NL
Legend Valve
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy