Shop Resideo Sale
Main product image of 1" CTS Stainless Steel Insert Stiffener (T-4500)
Magnifying glass
Hover image to zoom

1" CTS Stainless Steel Insert Stiffener (T-4500)

SKU:
313-405
Rating:
(1)
Q&A:
(0)
1" CTS Stainless Steel Insert Stiffener (T-4500)
Magnifying glass
Hover image to zoom
$3.17 each
In Stock
In Stock
Get 686 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • 304 Stainless steel construction
  • Interlocking tab design resists crushing
  • Dimples on the sides hold the insert stiffener in place to minimize chance of it falling out during installation
  • The 1" stiffner has one dimple
  • Extended length permits an even sealing surface for the fitting's gasket
  • Tapered and fluted ends minimize insertion resistence and movement
  • Designed for use in potable water installations
  • Designed for insertion into the inside diameter of CTS polyethylene plastic tubing
  • Recommended on all pack-joint and ring compression water service fitting
  • installations onto polyethylene tubing or pipe
  • Prevents the collapse of the tubing or pipe end.

Specs

–
Size:

1"

Application:

Plumbing

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
SKU: 313-215NL
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Fast shipping also
Tstick169
Wellsburg, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy