Apply to be a TradeMaster!
Main product image of 1" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)

SKU:
313-395NL
Rating:
(2)
Q&A:
(0)
1" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$83.56 each
In Stock
In Stock
Get 73 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-405 1" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Product Features:

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing laws.
  • Designed and manufactured for the repair of, or new underground water service applications only.
  • CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.

Specs

–
Size:

1"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
SKU: 314-215NL
Legend Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Can't beat Supply House $ on CTS WaterWorks parts

Prior to COVID, I used local supply house to get CTS WW parts. Now, not only have prices gone thru the roof, but there's lack of availability - locally. Supply House has the parts I need at a fair price. That equates to less hassle running around town and wasting T&M chasing parts. Their return policy is fair.
Rocket
CO
3 years ago
Was this review helpful to you?

Just what I needed.

Great products and quick delivery!
Ryan
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy