Note: Insert stiffeners 313-404 and 313-405 (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.
Product Features:
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing laws.
Designed and manufactured for the repair of, or new underground water service applications only.
CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
| Connection Type: | Pack Joint (CTS) x Pack Joint (CTS) x Pack Joint (CTS) |
|---|---|
| Lead Free: | Yes |
| Size: | 1" 3/4" |
| Material: | Bronze |