Apply to be a TradeMaster!
Main product image of 2" Flare x Flare Curb Stop - T-5200NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

2" Flare x Flare Curb Stop - T-5200NL (No Lead Bronze)

SKU:
314-108NL
Rating:
(0)
Q&A:
(0)
2" Flare x Flare Curb Stop - T-5200NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$819.91 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
2" Flare x Flare Curb Stop - T-5200NL (No Lead Bronze)

Product Description
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.

Copper flare nut end connections provide strong pullout resistance.

90-degree operation with enclosed operating head stops.

Operating head has been drilled to accept stationary rod cotter pin attachment.

Full-port, ball-and-seat design is superior to plug-type designs.

Durable, Teflon*-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.

For underground water service installations only, to permit shutoff of the water supply, from the water main to the building.

Available in CTS nominal sizes 3/4” through 2”.

Specs

–
Size:

2"

Connection Type:

Flare x Flare

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy