Apply to be a TradeMaster!
Main product image of 1" FNPT x FNPT Minneapolis Pattern Curb Stop - T-5500MPNL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" FNPT x FNPT Minneapolis Pattern Curb Stop - T-5500MPNL (No Lead Bronze)

SKU:
314-305NL
Rating:
(2)
Q&A:
(1)
1" FNPT x FNPT Minneapolis Pattern Curb Stop - T-5500MPNL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$128.50 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1" T5500MPNL No Lead Bronze FNPT x FNPT Minneapolis Pattern Curb Stop

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

unfortunately, bad quality

The casting is very rough. The ball itself had pretty large hanging cast artifacts on the inside (which would cause turbulence in corrosion) and was already showing signs of (orange) rust. Not sure what metal it's of, greenish color. Threads for the curb box are banged up. Worst of all it is very hard to turn. I used a long adjustable wrench to turn it while holding the valve to the floor with my hand with all my strength. I intend to use it on poly pipe. No way, it will bend the pipe and damage the connections, in all kinds of soil except poured concrete.
andrew
NJ
2 years ago
Was this review helpful to you?

Good Valve, Good Price.

It's just a valve, but it is a good product, and made in the USA.
HighNox
Central Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve full port?

Asked by Jkb 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello JKB. thanks for writing in. No this is not full port.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy