Apply to be a TradeMaster!
Main product image of 1/2" Red HyperPure Bi-Modal PE-RT Tube Coil (100 ft. coil)
Magnifying glass
Hover image to zoom

1/2" Red HyperPure Bi-Modal PE-RT Tube Coil (100 ft. coil)

SKU:
500-12-100R
Rating:
(0)
Q&A:
(0)
1/2" Red HyperPure Bi-Modal PE-RT Tube Coil (100 ft. coil)
Magnifying glass
Hover image to zoom
$38.60 each
In Stock
In Stock
Get 1 Tue, Oct 6
Color: 
Red
Length (Feet): 
100'
Size: 
1/2"

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Grade
PERT
Product Highlight: Color
Red

Description

–
HyperPure bimodal PE-RT is compatible with most fitting systems commonly used in residential and commercial plumbing. In addition HyperPure can be fused. HyperPure is compatible for use in plumbing systems utilizing ASTM F 1807 and 2159 PEX fittings with either copper rings or stainless steel clamps. It is also compatible with ASTM F 2080 cold expansion PEX fittings and ASSE 1061 push-fit fittings.

Specs

–
Length (Feet):

100'

Size:

1/2"

Color:

Red

Grade:

PERT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy