Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10ACC-042-230-3 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
10ACC-042-230-3
Description
–
Lennox Packaged Unit/RTU 10ACC-042-230-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
80-108mfd 330v Start Capacitor, 47A60
SKU:
47A60
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Hard Start Kit, 10J42
SKU:
10J42
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
High Pressure Cutout Kit, 94J46
SKU:
94J46
Lennox
1/4 HP Fan Motor 1PH (208/230v), 61W89
SKU:
61W89
Lennox
42,800 BTU Compressor w/ R22 Refrigerant (230v), 11C36
SKU:
11C36
Lennox
Compressor Sound Cover, up to 3 Ton, 18J42
SKU:
18J42
Lennox
3/8" Liquid Line Filter Drier, 12L71
SKU:
12L71
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
18" 4-Blade Fan w/ 1/2" Bore, 98M20
SKU:
98M20
Lennox
3/8" Liquid Line Service Valve, 17W38
SKU:
17W38
Lennox
40+7.5 MFD Round Dual Run Capacitor (440V), 80K47
SKU:
80K47
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video