Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10HP18-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
10HP18-1
Description
–
Lennox Heat Pump 10HP18-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Potential Relay, 58327
SKU:
58327
Lennox
1.5 Ton Compressor (208/230V), 14K90
SKU:
14K90
Lennox
Defrost Bi-Metal Control Board, 85H75
SKU:
85H75
Lennox
1/6 HR 1 Phase Motor (208/230V), 72H73
SKU:
72H73
Lennox
88-108mfd 240v Start Capacitor, 58326
SKU:
58326
Lennox
24V 3PDT Relay, 37H97
SKU:
37H97
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
1/2" Bore Fan Blade, 3-Blade (20" Dia.), 72H29
SKU:
72H29
Lennox
35/5 MFD Oval Dual Capacitor (440V), 53H27
SKU:
53H27
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video