Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10HP60-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
10HP60-1
Description
–
Lennox Heat Pump 10HP60-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
1/4 HP Motor, 72H36
SKU:
72H36
Lennox
61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57
SKU:
25J57
Lennox
Fan Blade, 16C01
SKU:
16C01
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
Suction Line Drier, 88K45
SKU:
88K45
Lennox
Defrost Bi-Metal Control Board, 85H75
SKU:
85H75
Lennox
24V 3PDT Relay, 37H97
SKU:
37H97
Lennox
60/10 MFD Round Dual Capacitor (440v), 89M87
SKU:
89M87
Lennox
7/8" Accumulator, 15W15
SKU:
15W15
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Fan Grille, 21J31
SKU:
21J31
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video