Apply to be a TradeMaster!
Main product image of 61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57
Magnifying glass
Hover image to zoom

61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57

Brand:
Lennox
SKU:
25J57
Rating:
(0)
Q&A:
(0)
61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57
Magnifying glass
Hover image to zoom
$1,855.52 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 112 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Ton
5
Product Highlight: BTU
61100

Description

–
25J57 is an official OEM 61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v) for Lennox HVAC equipment.

Specs

–
Voltage:

208V

230V

Ton:

5

Features:

R22 Refrigerant

Phase:

1

BTU:

61100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
CURRENT ITEM
Product Image of 61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57
61,100 BTU 5 Ton Compressor 1 PH w/ R-22 Refrigerant (208-230v), 25J57
SKU: 25J57
208V
230V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy