Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13ACX-018-230-12 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
13ACX-018-230-12
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Orifice, 95M53
95M53
Lennox
100335-03 Round Dual Run Cap 30+5 @ 440V, 89M71
89M71
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
3/4" Suction Line Service Valve, 10M24
10M24
Lennox
Fan Assembly, 98M18
98M18
Lennox
1/10 HP Fan Motor (208-230V), 12F49
12F49
Lennox
(14)
102876-01 24" x 24" Top Panel (Quartz Gray), 91W51
91W51
Lennox
High Pressure Switch, 93W01
93W01
Lennox
(4)
Crankcase Heater 40W 240v, 93M04
93M04
Lennox
1.5 Ton, 1ph, 208/230v, Compressor, 97M52
97M52
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Liquid Line Drier, 95M52
95M52
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Optional Parts - Field Installed
+
Interlink Alt. for Copeland Comp.
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 13ACX-018-230-12
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video