Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13ACX-024-230-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
13ACX-024-230-1
Description
–
Lennox Central Air Conditioner 13ACX-024-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Loss of Charge Pressure Switch, 84M96
SKU:
84M96
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
3/4" Sweat Suction Line Drier, 88K44
SKU:
88K44
Lennox
3/4" Suction Line Service Valve, 10M24
SKU:
10M24
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
Hard Start Kit, 88M91
SKU:
88M91
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Crankcase Heater 40W 240v, 93M04
SKU:
93M04
Lennox
Compressor Sound Cover, up to 3 Ton, 18J42
SKU:
18J42
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Pressure Switch - 590# Cut Out, 10W35
SKU:
10W35
Lennox
Kit-RFC (.057), 97M75
SKU:
97M75
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
Liquid Line Drier, 95M52
SKU:
95M52
Lennox
Orifice, 95M53
SKU:
95M53
Lennox
Thermal Switch, 75W43
SKU:
75W43
Lennox
176-216 MFD Round Capacitor (330V), 63A06
SKU:
63A06
Lennox
3/8" Liquid Line Service Valve, 17W38
SKU:
17W38
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video