Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13CHAXA-24-230-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
13CHAXA-24-230-1
Description
–
Lennox Packaged Unit/RTU 13CHAXA-24-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
80-108mfd 330v Start Capacitor, 47A60
SKU:
47A60
Lennox
Hard Start Kit, 10J42
SKU:
10J42
Lennox
10 MFD Round Run Capacitor (440V), 53H12
SKU:
53H12
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Liquid Line Drier, 95M52
SKU:
95M52
Lennox
Kit-RFC (.057), 97M75
SKU:
97M75
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
1/2 HP 1PH Fan Motor 1075 RPM (208/230v), 98M76
SKU:
98M76
Lennox
Drain Pan, 98M79
SKU:
98M79
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
1/5 HP 1-Phase Fan Motor (1075 RPM, 208-230V), 98M89
SKU:
98M89
Lennox
35/5 MFD Round Dual Capacitor (370V), 89M73
SKU:
89M73
Lennox
10" x 6" Blower Wheel (1/2" Bore), 98M74
SKU:
98M74
Lennox
Fan Blade 2-Blade 22", 98M91
SKU:
98M91
Lennox
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
Mounting Bracket, 98M90
SKU:
98M90
Lennox
Motor Band, 32866-LENNOX
SKU:
32866-LENNOX
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video