Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13CHPA-36-230-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
13CHPA-36-230-1
Description
–
Lennox Heat Pump 13CHPA-36-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Motor Harness, 15M35
SKU:
15M35
Lennox
Filter/drier, 44W12
SKU:
44W12
Lennox
Expansion Valve, 14W94
SKU:
14W94
Lennox
Thermal Expansion Valve Replacement, 14W92
SKU:
14W92
Lennox
45/5mfd 370v Round Run Capacitor, 41W15
SKU:
41W15
Lennox
10 MFD Round Run Capacitor (440V), 53H12
SKU:
53H12
Lennox
208/230v 1ph R-22 31300 BTU Compressor, 11C31
SKU:
11C31
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Hard Start Kit, 88M91
SKU:
88M91
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Thermostatic Expansion Valve, 27W48
SKU:
27W48
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
1/2 HP 1PH Fan Motor 1075 RPM (208/230v), 98M76
SKU:
98M76
Lennox
Drain Pan, 98M79
SKU:
98M79
Lennox
1/5 HP 1-Phase Fan Motor (1075 RPM, 208-230V), 98M89
SKU:
98M89
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
176-216 MFD Round Capacitor (330V), 63A06
SKU:
63A06
Lennox
Fan Blade 2-Blade 22", 98M91
SKU:
98M91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video