Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13HPP30AP-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
13HPP30AP-1
Description
–
Lennox Heat Pump 13HPP30AP-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Thermal Expansion Valve Replacement, R100254-11
SKU:
R100254-11
Armstrong Air
R410a Bi-flow Drier, 49W23
SKU:
49W23
Lennox
1/2 HP 208-230V 1PH VARI SPD, R46132-031
SKU:
R46132-031
Armstrong Air
Wiring Harness, 42W61
SKU:
42W61
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Defrost Stat, R100503-08
SKU:
R100503-08
Armstrong Air
Solenoid Coil 24V, 42W18
SKU:
42W18
Lennox
230v1ph 24000 BTU R410 Compressor, 27W16
SKU:
27W16
Lennox
1/4 HP Fan Motor 1PH (208/230v), 61W89
SKU:
61W89
Lennox
24V Reversing Valve, 34W44
SKU:
34W44
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Drain Pan Replacement, 29W55
SKU:
29W55
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
Hi Pressure Switch, R100324-02
SKU:
R100324-02
Armstrong Air
Low Pressure Switch, R100323-02
SKU:
R100323-02
Armstrong Air
Motor Band, 32866-LENNOX
SKU:
32866-LENNOX
Lennox
Blower Housing w/ Wheel, 8" x 10", R603149-02
SKU:
R603149-02
Armstrong Air
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video