Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Compressors & Parts
62,000 BTU R22 Compressor (3 Phase, 460V), 15M93
Brand:
Lennox
SKU:
15M93
Rating:
(0)
Q&A:
(0)
Hover image to zoom
15M93 has been discontinued
Discontinued June 12, 2024
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
460V 3 Ph 61000 BTU R-407C Compressor, 14F98
Brand:
Lennox
SKU:
14F98
(0)
Backorder
Get it
Fri, Jul 24 - Tue, Aug 25
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
62000
460v
Description
–
15M93 is an official OEM 62,000 BTU R22 Compressor (3 Phase, 460V) for Lennox HVAC equipment.
Specs
–
BTU:
62000
Phase:
3
Voltage:
460v
Product Type:
Compressor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video