Apply to be a TradeMaster!
Main product image of Icomfort E30 Universal Smart Programmable Thermostat, 7" Hd Color Display, 15S63
Magnifying glass
Hover image to zoom

Icomfort E30 Universal Smart Programmable Thermostat, 7" Hd Color Display, 15S63

Brand:
Lennox
SKU:
15S63
Rating:
(0)
Q&A:
(0)
Icomfort E30 Universal Smart Programmable Thermostat, 7" Hd Color Display, 15S63
Magnifying glass
Hover image to zoom
$651.16 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The iComfort E30 Wi-Fi enabled smart thermostat is a universal thermostat that works with non-iComfort-enabled and non-Lennox products. Introducing four new features to the iComfort E30 that help control a home's environment. The iComfort E30 now pairs with any Google Assistant device, a perfect addition to the already compatible Alexa and Siri devices. If This, Then That (IFTTT) can help program the iComfort thermostat around a homeowner's schedule. It brings home automation apps together for the ultimate comfort experience. To display a more personalized custom backdrop, the new picture upload capability allows a personal photo to be uploaded via a smartphone and the iComfort App. The iComfort E30 universal smart thermostat outperforms the rest by monitoring system operation in real time, with ventilation control the dealer gets alerted when it's time for a filter change or repair, making sure the system always performs at its best and eliminating the need for a separate ventilation control panel. Feels Like Setting: Similar to the "Feels Like" temperature in a weather report, this takes into account temperature and humidity, making your home feel exactly like you want. Allergen Defender: Monitors the air quality and pollen levels in your local zip or postal code and automatically turns the system fan on as needed to clean your home's air. Perfect Temp: Allows you to set the ideal temperature. The system then automatically adjusts heating and cooling to maintain that setting. Smart Away Mode: Uses the location services in your smartphone to detect when you're leaving, and automatically changes the temperature to a more energy-efficient setting. Schedule IQ Technology: Allows you to program your thermostat once. Whenever there's a change in your routine, the thermostat adapts heating and cooling to match. Performance Reports: Provides you with historical data on your system's operation and performance. It tracks temperature ranges, how long the system runs each day and more. Daily and hourly reports are available via the homeowner portal site, myicomfort.com. Monthly reports are emailed to you directly. Alexa Integration: The iComfort E30 smart thermostat is an Amazon Alexa-enabled, smart-home-compatible thermostat. It works with Amazon Echo, Echo Dot and Tap devices allowing the homeowner to ask Alexa to adjust the temperature. Weather-On-Demand: Live up-to-date weather data and seven-day forecasts. Emailed Alerts and Reminders: Notifies you and your dealer of any service or maintenance needs. Peace-Of-Mind Protection: Five years in residential installations and one year in non-residential installations. Refer to Lennox Equipment Limited Warranty certificate included with unit for specific details. Consumer Comparison S30 E30 Equipment iComfort Enable Universal Comfort Precision Comfort Perfect Temperature Energy Savings % Demand Report Run Time Report Indoor Air Quality Allergen Defender Allergen Defender Remote Access iOS & Andoroid App iOS & Android App All thermostat Functions All thermostat Functions Diagnostics Smart Alert Comfort Alert Dealer Comparison S30 E30 Equipment Compatibility iComfort Enabled Universal Ease of Installation 4-Wire 4-Wire Auto equipment set up Manual equipment set up Performance & Installation Report Installation Report Ease of Service Remote access to thermostat & equipment Remote access to thermostat Emailed Alerts, Alarms & Notifications Emailed Alarms & Notifications

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy