Apply to be a TradeMaster!
Main product image of 7 Day Programmable ComfortSense 7500 Commercial Thermostat (4 Heat/2 Cool), 17G74
Magnifying glass
Hover image to zoom

7 Day Programmable ComfortSense 7500 Commercial Thermostat (4 Heat/2 Cool), 17G74

Brand:
Lennox
SKU:
17G74
Rating:
(0)
Q&A:
(0)
7 Day Programmable ComfortSense 7500 Commercial Thermostat (4 Heat/2 Cool), 17G74
Magnifying glass
Hover image to zoom
17G74 has been discontinued
Discontinued June 15, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Commercial Programmable Touchscreen Thermostat 4h/3c, 24K41
Brand:
Lennox
SKU:24K41
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Warranty
2 Year Warranty

Description

The ComfortSense® 7500 is an electronic 7-day, universal, multi-stage, programmable, touchscreen commercial thermostat. Thermostat also features enhanced capabilities for commercial packaged rooftop units and split systems including remote temperature sensing, dehumidification and control, Humiditrol® Enhanced Dehumidification Accessory (EDA), economizer control and equipment maintenance reminders.

Features:
  • Easy to read 4.3 in. color screen (measured diagonally).
  • LCD display with backlight shows the current and set temperature, time, inside relative humidity, system status (operating mode, schedules and occupancy) and outside temperature (if optional outdoor sensor is used).
  • Menu-driven programming guides user through the scheduling process showing only necessary information on each screen.
  • Touchscreen interaction.
  • Ergonomic design.
  • Smooth Setback Recovery starts system early to achieve setpoint at start of program period.
  • Scheduled occupancy control (economizer operation) for fresh air ventilation. Designed specifically for commercial applications to satisfy fresh air ventilation needs.
  • Remote Indoor Temperature Sensing with up to nine averaging sensors (room sensors must be field furnished).
  • Compressor short-cycle protection (5 minutes, adjustable).
  • Real-time clock keeps time during power failures and automatically updates to daylight savings.
  • Maintenance reminders let user know when to service or replace filters, PureAir® metal insert, humidifier pads, ultraviolet lamps, plus two user or installer defined custom reminders.
  • Up to three separate schedules for individual days of the week, week/weekend (5/2 day) or all 7-days the same with up to 4 time periods per day.
  • Temporarily override the program schedule as desired by time.
  • Holiday scheduling allows one-touch change to a predefined holiday or special events schedule without having to reprogram the thermostat.
  • Programmable fan offers increased air quality when combined with a whole house air indoor air quality product.

Specs

Application:

4 Heat/2 Cool

Control Panel:

Digital

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.