Apply to be a TradeMaster!
Main product image of Robertshaw 710-502 Millivolt Low Capacity Gas Valve, 1/2" X 1/2", 17H06
Magnifying glass
Hover image to zoom

Robertshaw 710-502 Millivolt Low Capacity Gas Valve, 1/2" X 1/2", 17H06

Brand:
Lennox
SKU:
17H06
Rating:
(0)
Q&A:
(0)
Robertshaw 710-502 Millivolt Low Capacity Gas Valve, 1/2" X 1/2", 17H06
Magnifying glass
Hover image to zoom
$147.52 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Robertshaw 710 Series Low Capacity Gas Valves feature an extremely compact control designed for low capacity and limited space applications. Robertshaw 710-502 features include three-position outlets, multi-positional capability and component replaceability. Low capacity with 3-13/16"H x 4-21/32"L x 1-29/32" W dimensions Gas cock dial marking Off - Pilot - On Ambient temperature of -40°F to 175°F Pilot outlet 1/4" tubing Maximum inlet pressure 14" WC (0.5 PSI) Standard NEMA terminals Inlet filtered screen Various gas types: natural, manufactured, mixed, LP, and LP/air mixtures RoHS compliant Specifications Series Application: Millivolt Low Capacity Pressure Regulation: 3.5" WC Natural Gas Capacity: 70,000 BTU Reducer Bushing (NPT): (2) 1/2" x 3/8" Inlet Size: 1/2" Electrical Rating: 250 mV to 750 mV Outlet Size: 1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy